Zoro Homepage

Flip Socket Adapter, Impact Drive, 3" L

  • Mfr # 66078

  • Zoro # G805258122


product price: $12.39
/ea

Key Features

Finish
Black Finish
Overall Length
3 in
Material
Steel
Application
General Purpose Hardware Installation and Removal
Weight
5 oz (142 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66078
Zoro #
G805258122
UPC #
092644132087
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Overall Width
1" (2.5 cm)
Overall Height
1" (2.5 cm)
Output Drive Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Flip Socket Adapter
Finish
Black Finish
Material
Steel
Application
General Purpose Hardware Installation and Removal
Weight
5 oz (142 g)
Features
Flip Socket
Type
Impact Rated
Drive Type
Impact
Output Drive Shape
Square
Non-Sparking
No
Number of Pieces
1
Output Drive Gender
Female
Insulated
No
Locking
Yes
Input Drive Gender
Male
Measurement Type
SAE
Input Drive Shape
Square
Impact Rated
Yes
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Corrosion-Resistance
Corrosion-Resistant

Description

Flip Socket Adapter, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Male, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Female, Overall Length 3 in, Drive Type Impact, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.