Zoro Homepage

Folding And Slide Out Utility Knife Set

  • Mfr # 44312

  • Zoro # G711863151


product price: $21.99
/ea

Key Features

Overall Length
6.9"
Blade Material
Steel
Handle Material
Plastic, Aluminium
Application
Utility Knife
Height
1.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44312
Zoro #
G711863151
UPC #
092644440625
Country of Origin
China

Dimensions

Overall Length
6.9"
Height
1.3"
Overall Width
1"

Details

Blade Material
Steel
Handle Material
Plastic, Aluminium
Application
Utility Knife
Features
Fold-Out Blade Storage Compartment; Side Release Button
Weight
4 oz
Handle Type
Ergonomically designed

Description

Folding And Slide Out Utility Knife Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.