Folding Tool, 24"
- Mfr # 86534
- Zoro # G6203701
product price:Â
$
29.99
/ea
Key Features
Overall Length
24"
Number of Pieces
1
Material
16 ga Steel
Features
Folding Tool on Sheet Metal to Make Hems, Pans, End Caps, and Drive Edges; Folds up to 24 gauge Steel and 28 gauge Stainless Steel; Handy Sight Gauges for Accurate Depth Alignment; Application: Duct Folding
Jaw Width
Overall Width: 3-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86534
- Zoro #
- G6203701
- UPC #
- 092644691652
- Country of Origin
- Taiwan, Province of China
- Item
- Folding Tool, 24-Inch
- Number of Pieces
- 1
- Material
- 16 ga Steel
- Features
- Folding Tool on Sheet Metal to Make Hems, Pans, End Caps, and Drive Edges; Folds up to 24 gauge Steel and 28 gauge Stainless Steel; Handy Sight Gauges for Accurate Depth Alignment; Application: Duct Folding
Dimensions
- Overall Length
- 24"
- Jaw Width
- Overall Width: 3-1/4"
Description
Folding Tool, 24-Inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.