Zoro Homepage

Folding Utility Knife, PK2

  • Mfr # 44313

  • Zoro # G714632907


product price: $21.99
/pk 2, $11.00/ea

Key Features

Overall Length
6.9 in
Blade Material
Steel
Handle Material
Plastic
Application
Utility Knife
Features
Side Release Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44313
Zoro #
G714632907
UPC #
092644440687
Country of Origin
Viet Nam

Dimensions

Overall Length
6.9 in

Details

Blade Material
Steel
Handle Material
Plastic
Application
Utility Knife
Features
Side Release Button
Handle Color
Orange
Includes
(2) Folding Utility Knives

Description

Folding Utility Knife,Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.