Zoro Homepage

Folding Utility Knife Utility, 6 1/2 in L

  • Mfr # 44131

  • Zoro # G4025047


product price: $20.39
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44131
Zoro #
G4025047
UPC #
092644440250
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Length
4.5"

Details

Item
Folding Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
Application
General Purpose
Handle Color
Black/Orange
Features
Heavy Duty
Blade Change
Push Button
Stores
No Storage
Blade Operation
Folding Retractable
Number of Blades Included
1
Material
Aluminum

Description

Folding Utility Knife, Blade Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.