Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fox Wedge, Steel, 3-Inch

  • Mfr # 5FW07538

  • Zoro # G103673849


product price: $14.99
/ea

Key Features

Overall Length
3" (7.6 cm)
Head Weight
5.6 oz (159 g)
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5FW07538
Zoro #
G103673849
UPC #
092644468797
Country of Origin
China

Dimensions

Overall Length
3" (7.6 cm)

Details

Head Weight
5.6 oz (159 g)
Material
Steel
Item
3" Fox Wedge - Steel

Description

Fox Wedge - Steel, 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.