Zoro Homepage

Free Fall Snip, Carbon Steel

  • Mfr # 21010-6-SEN

  • Zoro # G4025220


product price: $26.69
/ea

Key Features

Overall Length
6-1/4"
Blade Material
High Carbon Steel
Handle Style
Offset
Handle Material
Steel
Tip Shape
Sharp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21010-6-SEN
Zoro #
G4025220
UPC #
092644210112
Country of Origin
United States

Dimensions

Overall Length
6-1/4"
Length of Cut
1 7/8 in
Length
Blade: 1-7/8"
For Maximum Wire Thickness
23 AWG

Details

Blade Material
High Carbon Steel
Handle Style
Offset
Handle Material
Steel
Tip Shape
Sharp
Cutting Edge
Serrated
Item
Free Fall Snip
Application
Cuts 19 AWG and 23 AWG Electrical Communication Wire
Left/Right Hand
Ambidextrous
Primary Application
Cable Cutting, Stripping, Deburring
Features
Scraper and File On Outside of Both Blades, Free Fall Snip Feature for Ease of Use, Serrated Teeth Allow for Non-slip Cutting Action
Adjustable
No
Handle Design
Extended Handle
Handle Color
Yellow
Weight
0.2 lb
For Wire/Cable Type
Electrical/Data Cable
Adjustment Type
Screw
Material Application
Cable and Wire, Cordage

Description

Scissors, Adjustment Type Screw, Features Free Fall Snip Feature, Scraper and File On Outside of Both Blades, For Maximum Wire Thickness 23 AWG, For Wire/Cable Type Electrical/Data Cable, Handle Color Yellow, Handle Material Steel, Handle Style Extended Handle, Material Application Cable and Wire, Cordage, Overall Length 6 1/4 in, Weight 0.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.