Shop KLEIN TOOLS

Freedom Hard Hat Non-Vent Full Brim

  • Mfr # 60346FS
  • Zoro # G824176131

product price: 
$
167.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Charging Cable, Rechargeable Headlamp
Shell Color
Carbon Black
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Accessory Mounting Options
Front-Slots, Rear-Slots, Side-Slots
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60346FS
Zoro #
G824176131
UPC #
092644606694
Country of Origin
United States
Includes
Charging Cable, Rechargeable Headlamp
Shell Color
Carbon Black
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Accessory Mounting Options
Front-Slots, Rear-Slots, Side-Slots
Shell Material
ABS, Polycarbonate
Venting
No
Compatible Suspension Brand
Klein Tools
Shell Pattern
Patriotic Graphics, Pattern
Includes Chin Strap
No
Application
Electrical
Compatible Suspension Manufacturer Part Number
KHH6SPN2
Weight
20.8 oz
Standards
ANSI Z89.1-2014 (R2019), CSA Z94.1-15, EN12492:2012, EN397:2012+A1:2012
Includes Accessory Slots
Yes
ANSI Impact Type
Type 1
Graphics Type
American Flag
Headwear Style
Full Brim
CSA Electrical Class
Class E
Series
KARBN
ANSI Electrical Class
Class E
Dielectric
Yes
Item
Hard Hat
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
Includes Reflective Decals
No

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Front-Slots, Rear-Slots, Side-Slots, Weight 20.8 oz, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number KHH6SPN2, Standards ANSI Z89.1-2014 (R2019), CSA Z94.1-15, EN12492:2012, EN397:2012+A1:2012, Series KARBN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.