Shop KLEIN TOOLS

Freedom Hard Hat Vented Full Brim

  • Mfr # 60347FS
  • Zoro # G324176020

product price: 
$
167.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Charging Cable, Rechargeable Headlamp
Series
KARBN
Dielectric
No
Graphics Type
American Flag
Size - Alpha
One Size
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60347FS
Zoro #
G324176020
UPC #
092644606687
Country of Origin
United States
Includes
Charging Cable, Rechargeable Headlamp
Series
KARBN
Dielectric
No
Graphics Type
American Flag
Compatible Suspension Brand
Klein Tools
Headwear Style
Full Brim
Weight
20.8 oz
Item
Hard Hat
Includes Brim Visor
Brim Visor Not Included
Accessory Mounting Options
Front-Slots, Rear-Slots, Side-Slots
ANSI Electrical Class
Class C
Number of Suspension Points
6
CSA Electrical Class
Class C
Application
General Purpose
Standards
ANSI Z89.1-2014 (R2019), CSA Z94.1-15, EN12492:2012, EN397:2012+A1:2012
Shell Color
Carbon Black
Includes Chin Strap
No
ANSI Impact Type
Type 1
Compatible Suspension Manufacturer Part Number
KHHSPN2
Venting
Yes
Shell Pattern
Patriotic Graphics, Pattern
Suspension Adjustment Type
Ratchet
Shell Material
ABS, Polycarbonate
Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible
Includes Reflective Decals
No
High-Visibility
Not High-Visibility

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Front-Slots, Rear-Slots, Side-Slots, Weight 20.8 oz, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number KHHSPN2, Standards ANSI Z89.1-2014 (R2019), CSA Z94.1-15, EN12492:2012, EN397:2012+A1:2012, Series KARBN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.