Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frp Fldg Ruler, Outside Reading, Br. Scale

  • Mfr # 91163B

  • Zoro # G615511714


product price: $18.98
/ea

Key Features

Length (In.)
6'
Material
Nylon, Fiberglass Reinforced
Color
Yellow
Features
Locking Joints, Metric Measurements, Doublesided Markings
Standards
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91163B
Zoro #
G615511714
UPC #
92644861246
Country of Origin
China

Dimensions

Length (In.)
6'

Details

Material
Nylon, Fiberglass Reinforced
Color
Yellow
Features
Locking Joints, Metric Measurements, Doublesided Markings
Standards
SAE

Description

Frp Fldg Ruler,Outside Reading,Br. Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.