Full Brim Hard Hat, Polymer-Fiber, Nylon, POM, 6-Point Point Ratchet, Imitation Wood

  • Mfr # 60452

  • Zoro # G107198126


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polymer-Fiber, Nylon, POM
Fits Hat Size
6.5 - 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60452
Zoro #
G107198126
UPC #
092644604522
Country of Origin
China

Dimensions

Fits Hat Size
6.5 - 8

Details

Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polymer-Fiber, Nylon, POM
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6-Point
Color
Imitation Wood
Standards
Class G, Type 1, ANSI Z89.1/CSA Z94.1
Weight
1.1 lb
Application
Elevated Temperature
Includes
User Manual

Description

Full Brim Hard Hat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.