Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket/Strap for Safety Glasses

  • Mfr # 60483

  • Zoro # G705417100


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Color
Black
Material
Gasket Material: EVA/TPEE; Strap: Nylon
For Use With
Klein Tools PRO Full Frame Safety Glasses, Wide Lens
Includes
Foam Gasket, Nylon Strap
Attachment Type
Replacement Gasket and Strap Kit for Safety Eyewear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60483
Zoro #
G705417100
UPC #
092644604836
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3" (13.5 cm)
Width
1.45" (3.7 cm)
Height
1.7" (4.3 cm)

Details

Item
Gasket/Strap for Safety Glasses
Color
Black
Material
Gasket Material: EVA/TPEE; Strap: Nylon
For Use With
Klein Tools PRO Full Frame Safety Glasses, Wide Lens
Includes
Foam Gasket, Nylon Strap
Attachment Type
Replacement Gasket and Strap Kit for Safety Eyewear
Features
Replacement Removable Foam Gasket with Nylon Strap

Description

Gasket/Strap for Safety Glasses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.