Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose 1000V Insulated Tool Kit 22-Piece

  • Mfr # 33527

  • Zoro # G3302345


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
and No. 33537 Extra-Sturdy Bright Yellow Case, Cable Cutter, Crimping/Cutting Tool, Lineman's Skinning Knife, Phillips Screwdrivers, Pliers, Slotted Screwdrivers, Wire Stripper/Cutter
Insulated / Uninsulated
Insulated
Number of Pieces
22
Tool Storage Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33527
Zoro #
G3302345
UPC #
092644335273
Country of Origin
United States

Dimensions

Tool Storage Height
8 1/4 in
Tool Storage Width
18 7/8 in
Tool Storage Depth
15 3/8 in
Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
and No. 33537 Extra-Sturdy Bright Yellow Case, Cable Cutter, Crimping/Cutting Tool, Lineman's Skinning Knife, Phillips Screwdrivers, Pliers, Slotted Screwdrivers, Wire Stripper/Cutter
Insulated / Uninsulated
Insulated
Number of Pieces
22
Tool Storage Included
Yes
Item
Insulated Tool Kit
Tool Storage Type Included
Case
Number of Cutting Tools
2
Cutting Tools Included
Cable Cutters, Knives
Number of Electrical and Telecomm Tools
2
Number of Screwdrivers
5
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
Tool Kit Product Grouping
Insulated Tool Kits
Pliers Included
Diagonal Cutting Pliers, Tongue and Groove Pliers
Screwdrivers Included
Cabinet Tip Mfr. No. 601-4-INS 3/16 in x 4 in, 601-7-INS 3/16 in x 7 in, 612-4-INS 1/8 in x 4 in, 602-4-INS 1/4 in x 4 in, 602-7-INS 1/4 in x 7 in
Nonsparking
No
Electrical and Telecomm Tools Included
No. 1005-INS Crimping/Cutting Tool, No. 63050-INS Cable Cutter
Max. Use Voltage
1000VAC
Number of Pliers
9
Standards
ASTM F1505-10, IEC 60900: 2012
Wrenches Included
None
Features
3 Pallets
Number of Inspection and Retrieving Tools
0
Number of Measuring and Testing Tools
0
Putty Knives and Scrapers Included
None
Number of Abrasives and Finishing Tools
0
Striking and Struck Tools Included
None
Number of HVAC Tools
0
Number of Plumbing Tools
0
Number of Putty Knives and Scrapers
0
Plumbing Tools Included
None
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
(1) Wire Stripper, (1) Wire Crimper
Foam Inserts Included
No
Number of Miscellaneous Tools
0
Screwdrivers, Keys, and Bits Included
(9) Specialty Screwdriver
Inspection and Retrieving Tools Included
None
Insulated
Insulated
Miscellaneous Tools Included
None
Locking System
Combination Lock, (2) Key Locked Latches
HVAC Tools Included
None
Number of Electrical and Telecom Tools
2
Sockets, Drive Tools, and Accessories Included
None
Tool Storage Type
Tool Case
Non-Sparking
No
Number of Screwdrivers, Keys, and Bits
9
Number of Sockets, Drive Tools, and Accessories
0
Number of Striking and Struck Tools
0
Voltage Rating
1,000 V DC
Number of Wrenches
0

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 22, Pliers Included (1) Tongue and Groove Pliers, (8) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (9) Specialty Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Cable Cutter, (1) Knife, Plumbing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.