Zoro Homepage

General Purpose Gloves, Medium, Spandex, Suede, Black/Orange/Gray, M, 1 PR

  • Mfr # 60595

  • Zoro # G009237046


product price: $14.99
/pr

Key Features

Glove Size
M
Color
Black/Orange/Gray
Glove Materials
Spandex, Suede
Length
11"
Features
Touchscreen Capable Fingertips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60595
Zoro #
G009237046
UPC #
092644605956
Country of Origin
Indonesia

Dimensions

Glove Size
M
Length
11"

Details

Item
General Purpose Gloves, Medium
Color
Black/Orange/Gray
Glove Materials
Spandex, Suede
Features
Touchscreen Capable Fingertips
Fabric Weight
3.2 oz
Application
Wire Pulling
Cuff Style
Hook and Loop

Description

General Purpose Gloves, Medium, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.