Zoro Homepage

General Purpose Multi-Bit Offset Screwdriver 1/4 in Round

  • Mfr # 671-6

  • Zoro # G4329656


product price: $15.49
/ea

Key Features

Tip Size
1/4 in
Tip Style
Slotted
Shank Length
6 in
Overall Length
9 3/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671-6
Zoro #
G4329656
UPC #
092644851803
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Shank Length
6 in
Overall Length
9 3/4 in
Handle Length
3 3/4 in
For Fastener Size
1/4 in
Shank Diameter
19/100 in

Details

Item
General Purpose Multi-Bit Offset Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
Insulated
No
Shank Shape
Round
Features
Precision Machined Tip
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Slotted
Standards
ANSI, ASME
Screwdriver Tip Style
Cabinet Tip
Nonsparking
No
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Material
U.S. Steel
Handle Color
Black
Tether Style
Tether Capable
Slotted Screwdriver Tip Shape
Cabinet
Magnetized Tip
No
Grip Style
Cushion
Non-Sparking
No
Shank Coating
Chrome
Non-Magnetic
No
Shank Finish
Chrome
Tether Ready
No
Tip Finish
None
Replaceable Shank
No
Corrosion Resistant
Yes
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Measurement Type
SAE
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Material
Steel

Description

General Purpose Multi-Bit Offset Screwdriver, Tip Size 1/4 in, Slotted, Cushion, Overall Length 9 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.