Zoro Homepage

General Purpose Phillips Screwdriver #2 Round

  • Mfr # 603-4B

  • Zoro # G3600861


product price: $13.99
/ea

Key Features

Tip Size
#2
Tip Style
Phillips
Shank Length
4 in
Overall Length
8 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-4B
Zoro #
G3600861
UPC #
092644850530
Country of Origin
United States

Dimensions

Tip Size
#2
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
4 5/16 in
For Fastener Size
#2
Shank Diameter
1/4 in

Description

General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.