Zoro Homepage

General Purpose Slotted Screwdriver 1/4 in Round

  • Mfr # 605-6

  • Zoro # G3506587


product price: $12.25
/ea

Key Features

Tip Size
1/4 in
Tip Style
Slotted
Shank Length
6 in
Overall Length
10 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-6
Zoro #
G3506587
UPC #
092644850462
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Shank Length
6 in
Overall Length
10 1/4 in
Handle Length
4 5/16 in
Shank Diameter
1/4 in
For Fastener Size
1/4 in

Description

Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident quickly identifies screwdriver type and tip orientation, and its heavy-duty 6-Inch shaft is heat-treated for greater tool strength.


•Narrow cabinet tip permits blade access where space is limited
•Cushion-Grip handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance
•Internal flanges inside handle provide solid, twist-resistant blade anchor
•Special heat-treated shafts
•Made in USA
•Precision-machined tip for exact fit
•Tip-Ident quickly identifies the screwdriver type and tip orientation
•Meets or exceeds applicable ASME / ANSI specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.