Zoro Homepage

General Purpose Slotted Screwdriver 1/8 in Round

  • Mfr # 608-8

  • Zoro # G4329613


product price: $10.59
/ea

Key Features

Tip Size
1/8 in
Tip Style
Slotted
Shank Length
8 in
Finish
Chrome
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608-8
Zoro #
G4329613
UPC #
092644854699
Country of Origin
United States

Dimensions

Tip Size
1/8 in
Shank Length
8 in
Overall Length
10 3/4 in
Handle Length
2 3/4 in
For Fastener Size
1/8 in
Shank Diameter
13/100 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
Features
Tip ID on Handle
Standards
ANSI, ASME
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Screwdriver Tip Style
Cabinet Tip
ESD Safe
No
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Tip Style Group
Slotted
Insulated
No
Handle Color
Black
Material
U.S. Steel
Tether Style
Tether Capable
Slotted Screwdriver Tip Shape
Cabinet
Shank Coating
Chrome
Non-Magnetic
No
Tether Ready
No
Tip Finish
None
Grip Style
Cushion
Corrosion Resistant
Yes
Shank Finish
Chrome
Magnetized Tip
No
Non-Sparking
No
Replaceable Shank
No
ESD Safety
Not ESD Safe
Measurement Type
SAE
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Shank Capable
Replaceable Shank
Tip Material
Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Cushion, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.