Zoro Homepage

General Purpose Slotted Screwdriver 3/16 in Round

  • Mfr # 601-6

  • Zoro # G3612481


product price: $11.99
/ea

Key Features

Tip Size
3/16 in
Tip Style
Slotted
Shank Length
6 in
Finish
Chrome
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-6
Zoro #
G3612481
UPC #
092644850141
Country of Origin
United States

Dimensions

Tip Size
3/16 in
Shank Length
6 in
Overall Length
9 3/4 in
Handle Length
3 3/4 in
For Fastener Size
3/16 in
Shank Diameter
19/100 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
Nonsparking
No
Shank Shape
Round
Insulated
No
ESD Safe
No
Tip Style Group
Slotted
Screwdriver Tip Style
Cabinet Tip
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ANSI, ASME
Tether Capable
Tether Capable
Features
Tip ID on Handle
Shank Material
Alloy Steel
Material
Steel
Handle Color
Black
Tether Style
Tether Capable
Magnetized Tip
No
Tip Finish
None
Non-Sparking
No
Slotted Screwdriver Tip Shape
Cabinet
Shank Finish
Chrome
Replaceable Shank
No
Shank Coating
Chrome
Corrosion Resistant
Yes
Tether Ready
No
Non-Magnetic
No
Grip Style
Cushion
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Measurement Type
SAE
Tip Material
Steel

Description

Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident quickly identifies screwdriver type and tip orientation, and its 6-Inch shaft is heat-treated for greater tool strength.


•Narrow cabinet tip permits blade access where space is limited
•Special heat-treated shafts and Cushion-Grip handle for greater torque and comfort
•Premium chrome-plated for smooth feel and corrosion resistance
•Internal flanges inside handle provide solid, twist-resistant blade anchor
•Made in USA
•Precision-machined tip for exact fit
•Tip-Ident quickly identifies the screwdriver type and tip orientation
•Meets or exceeds applicable ASME / ANSI specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.