Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Klein Tools General Purpose Slotted Screwdriver 3/16 in Round 620-3

General Purpose Slotted Screwdriver 3/16 in Round (Discontinued)

  • Mfr # 620-3
  • Zoro # G7592706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-3
Zoro #
G7592706
UPC #
092644851001
Country of Origin
United States

Dimensions

Tip Size
3/16 in
Shank Length
3 in
Overall Length
6 3/4 in
Shank Diameter
19/100 in
For Fastener Size
3/16 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Plastic Coated with Black Oxide Tip
Handle Material
Plastic
Handle Design
Cushion Grip
Insulated
No
Standards
ANSI, ASME
Screwdriver Tip Style
Cabinet Tip
Shank Material
Alloy Steel
Tip Style Group
Slotted
ESD Safe
No
Tether Capable
Tether Capable
Nonsparking
No
Shank Shape
Round
Features
For Circuit Protection Only(NOT INSULATED)
Screwdriver and Nut Driver Grouping
Screwdrivers
Material
U.S. Steel
Handle Color
Black
Tether Style
Tether Capable
Shank Coating
Chrome
Corrosion Resistant
Yes
Replaceable Shank
No
Tether Ready
No
Non-Magnetic
No
Slotted Screwdriver Tip Shape
Cabinet
Shank Finish
Chrome
Non-Sparking
No
Tip Finish
None
Grip Style
Cushion
Magnetized Tip
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe

Description

General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Cushion, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.