Zoro Homepage

General Purpose Slotted Screwdriver 3/32 in Round

  • Mfr # 607-4

  • Zoro # G4329595


product price: $10.25
/ea

Key Features

Tip Size
3/32 in
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-4
Zoro #
G4329595
UPC #
092644854644
Country of Origin
United States

Dimensions

Tip Size
3/32 in
Shank Length
4 in
Overall Length
6 3/4 in
Handle Length
2 3/4 in
Shank Diameter
9/100 in
For Fastener Size
3/32 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Standards
ANSI, ASME
Tip Style Group
Slotted
Insulated
No
Shank Shape
Round
Nonsparking
No
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Screwdriver Tip Style
Cabinet Tip
Features
Tip ID on Handle
Material
U.S. Steel
Handle Color
Black
Tether Style
Tether Capable
Corrosion Resistant
Yes
Replaceable Shank
No
Magnetized Tip
No
Tether Ready
No
Grip Style
Cushion
Shank Coating
Chrome
Slotted Screwdriver Tip Shape
Cabinet
Non-Magnetic
No
Shank Finish
Chrome
Non-Sparking
No
Tip Finish
None
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Tip Material
Steel
Measurement Type
SAE

Description

General Purpose Slotted Screwdriver, Tip Size 3/32 in, Slotted, Cushion, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.