Zoro Homepage

General Purpose Slotted Screwdriver 3/8 in Round

  • Mfr # 602-10

  • Zoro # G3695273


product price: $20.79
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
10 in
Overall Length
15 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-10
Zoro #
G3695273
UPC #
092644850288
Country of Origin
United States

Dimensions

Tip Size
3/8 in
Shank Length
10 in
Overall Length
15 1/4 in
Handle Length
5 7/16 in
Shank Diameter
19/50 in
For Fastener Size
3/8 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Rubber
Handle Design
Cushion Grip
ESD Safe
No
Tether Capable
Tether Capable
Insulated
No
Standards
ANSI, ASME
Screwdriver Tip Style
Keystone Slotted
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Features
Tip ID on Handle
Nonsparking
No
Shank Shape
Round with Hex Bolster
Material
U.S. Steel
Handle Color
Black
Tether Style
Tether Capable
Magnetized Tip
No
Shank Finish
Chrome
Corrosion Resistant
Yes
Tether Ready
No
Non-Sparking
No
Replaceable Shank
No
Shank Coating
Chrome
Non-Magnetic
No
Tip Finish
None
Grip Style
Cushion
Slotted Screwdriver Tip Shape
Keystone
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable
Tip Material
Steel
ESD Safety
Not ESD Safe
Measurement Type
SAE
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

General Purpose Slotted Screwdriver, Tip Size 3/8 in, Slotted, Cushion, Overall Length 15 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.