Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Slotted Screwdriver 3/8 in Round

  • Mfr # 602-12

  • Zoro # G3604684


product price: $22.99
/ea

Key Features

Tip Size
3/8 in
Tip Style
Slotted
Shank Length
12 in
Overall Length
17 1/4 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-12
Zoro #
G3604684
UPC #
092644850301
Country of Origin
United States

Dimensions

Tip Size
3/8 in
Shank Length
12 in
Overall Length
17 1/4 in
Handle Length
5 7/16 in
Shank Diameter
19/50 in
For Fastener Size
3/8 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
Nonsparking
No
Insulated
No
Tip Style Group
Slotted
Features
Tip ID on Handle
Tether Capable
Tether Capable
ESD Safe
No
Shank Shape
Round with Hex Bolster
Shank Material
Alloy Steel
Screwdriver Tip Style
Keystone Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ANSI, ASME
Material
U.S. Steel
Handle Color
Black
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Sparking
No
Shank Coating
Chrome
Tether Ready
No
Magnetized Tip
No
Grip Style
Cushion
Tip Finish
None
Slotted Screwdriver Tip Shape
Keystone
Shank Finish
Chrome
Replaceable Shank
No
Non-Magnetic
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Tip Material
Steel
Measurement Type
SAE
ESD Safety
Not ESD Safe

Description

General Purpose Slotted Screwdriver, Tip Size 3/8 in, Slotted, Cushion, Overall Length 17 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.