Zoro Homepage

General Purpose Slotted Screwdriver 5/16 in Square

  • Mfr # 600-6

  • Zoro # G2488376


product price: $13.99
/ea

Key Features

Tip Size
5/16 in
Tip Style
Slotted
Shank Length
6 in
Finish
Chrome
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-6
Zoro #
G2488376
UPC #
092644850042
Country of Origin
United States

Dimensions

Tip Size
5/16 in
Shank Length
6 in
Overall Length
10 3/4 in
Handle Length
4 15/16 in
Shank Diameter
31/100 in
For Fastener Size
5/16 in

Details

Item
General Purpose Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome
Handle Material
Rubber
Handle Design
Cushion Grip
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Standards
ANSI, ASME
ESD Safe
No
Features
Tip ID on Handle
Shank Shape
Square
Nonsparking
No
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Tether Capable
Tether Capable
Handle Color
Black
Material
Chrome Plated
Tether Style
Tether Capable
Tip Finish
None
Replaceable Shank
No
Slotted Screwdriver Tip Shape
Keystone
Shank Finish
Chrome
Non-Magnetic
No
Grip Style
Cushion
Corrosion Resistant
Yes
Non-Sparking
No
Magnetized Tip
No
Shank Coating
Chrome
Tether Ready
No
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Tip Material
Steel
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
SAE
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

General Purpose Slotted Screwdriver, Tip Size 5/16 in, Slotted, Cushion, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.