Zoro Homepage

General Purpose Square Screwdriver #3 Round

  • Mfr # 667

  • Zoro # G4758695


product price: $10.55
/ea

Key Features

Tip Size
#3
Shank Length
8 in
Finish
Chrome
Handle Material
Plastic
Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667
Zoro #
G4758695
UPC #
092644851728
Country of Origin
United States

Dimensions

Tip Size
#3
Shank Length
8 in
Overall Length
12 1/4 in
Handle Length
4 1/4 in
For Fastener Size
#3

Description

General Purpose Square Screwdriver, Tip Size #3, Square, Cushion, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.