Zoro Homepage

General Purpose Torx Screwdriver T30 Round

  • Mfr # 19546

  • Zoro # G2786287


product price: $13.75
/ea

Key Features

Tip Size
T30
Tip Style
Torx
Shank Length
4 in
Overall Length
8 1/4 in
Finish
Chrome with Black Oxide Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19546
Zoro #
G2786287
UPC #
092644851988
Country of Origin
United States

Dimensions

Tip Size
T30
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
4 5/16 in
Shank Diameter
1/4 in
For Fastener Size
T30

Details

Item
General Purpose Torx Screwdriver
Tip Style
Torx
Finish
Chrome with Black Oxide Tip
Handle Material
Plastic
Handle Design
Cushion Grip
Shank Shape
Round
Insulated
No
ESD Safe
No
Screwdriver Tip Style
Torx(R)
Nonsparking
No
Features
Tip ID on Handle
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Tip Style Group
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ANSI, ASME
Handle Color
Red
Material
U.S. Steel
Tether Style
Tether Capable
Replaceable Shank
No
Tether Ready
No
Grip Style
Cushion
Tip Finish
None
Corrosion Resistant
Yes
Non-Sparking
No
Shank Finish
Chrome
Shank Coating
Chrome
Non-Magnetic
No
Magnetized Tip
No
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Tip Material
Steel
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

General Purpose Torx Screwdriver, Tip Size T30, Torx, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.