Shop KLEIN TOOLS
See all product information
Create Account
General Tool Holders
- Mfr # BC533S
- Zoro # G624972681
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Primary Application
Power Utility
Color
Black/Gray/Orange
Style
Cutter/Crimper Holder
Overall Depth
27 3/4 in
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC533S
- Zoro #
- G624972681
- UPC #
- 092644611377
- Country of Origin
- China
- Item
- General Tool Holders
- Primary Application
- Power Utility
- Color
- Black/Gray/Orange
- Style
- Cutter/Crimper Holder
- Number of Pockets
- 2
- Number of Outside Pockets
- 0
- Compatible with Manufacturer Model No.
- BC311, BC312
- Features
- Improves Durability with a Reinforced Bottom Pocket Built to Withstand Tough Jobsite Conditions, Keeps Tools Dry with Built-in Drain Holes to Prevent Water Buildup, Protects Tools with a Magnetic, Weather-Resistant Shield for Jobsite Durability
- Closure Type
- Magnetic Flap
- For Tool Type
- Bolt Cutters, Crimpers
- Attachment Type
- Hook
- Series
- Bucket Work Center
- Number of Inside Pockets
- 2
- Material
- Nylon
- Front Closure
- Magnetic Flap
- Shell Material
- Nylon
- Wire Color
- Black/Gray/Orange
- Container Type
- Cutter/Crimper Holder
- Sensor Body Style
- Cutter/Crimper Holder
- Traction Material
- Nylon
Dimensions
- Overall Depth
- 27 3/4 in
- Overall Width
- 9 in
- Overall Height
- 3 1/2 in
- Fits Chest Size
- Improves Durability with a Reinforced Bottom Pocket Built to Withstand Tough Jobsite Conditions, Keeps Tools Dry with Built-in Drain Holes to Prevent Water Buildup, Protects Tools with a Magnetic, Weather-Resistant Shield for Jobsite Durability
Description
General Tool Holders, Attachment Type Hook, Closure Type Magnetic Flap, Cured Color Black/Gray/Orange, Compatible with Manufacturer Model No. BC311, BC312, Features Improves Durability with a Reinforced Bottom Pocket Built to Withstand Tough Jobsite Conditions, Keeps Tools Dry with Built-in Drain Holes to Prevent Water Buildup, Protects Tools with a Magnetic, Weather-Resistant Shield for Jobsite Durability, For Maximum Belt Width Not Applicable, Includes Not Applicable, Material Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.