General Tool Holders
- Mfr # BC534S
- Zoro # G824972528
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26 1/2 in
Style
Nose Bag
Material
Nylon
Primary Application
Power Utility
For Tool Type
Bolt Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC534S
- Zoro #
- G824972528
- UPC #
- 092644611384
- Country of Origin
- China
- Item
- General Tool Holders
- Style
- Nose Bag
- Material
- Nylon
- Primary Application
- Power Utility
- For Tool Type
- Bolt Cutters
- Series
- Bucket Work Center
- Number of Outside Pockets
- 0
- Features
- Adds Vertical Storage Flexibility with Extra Web Strapping for Bolt Cutters or Accessories, Improves Efficiency with Rigid Pockets that Allow Smooth Tool Insertion and Removal
- Closure Type
- Magnetic
- Attachment Type
- Hook
- Number of Inside Pockets
- 2
- Number of Pockets
- 2
- Color
- Black/Gray/Orange
- Compatible with Manufacturer Model No.
- BC311, BC312
- Front Closure
- Magnetic
- Shell Material
- Nylon
- Wire Color
- Black/Gray/Orange
- Container Type
- Nose Bag
- Sensor Body Style
- Nose Bag
- Traction Material
- Nylon
Dimensions
- Overall Depth
- 26 1/2 in
- Overall Height
- 10 in
- Overall Width
- 3 1/2 in
- Fits Chest Size
- Adds Vertical Storage Flexibility with Extra Web Strapping for Bolt Cutters or Accessories, Improves Efficiency with Rigid Pockets that Allow Smooth Tool Insertion and Removal
Description
General Tool Holders, Attachment Type Hook, Closure Type Magnetic, Cured Color Black/Gray/Orange, Compatible with Manufacturer Model No. BC311, BC312, Features Adds Vertical Storage Flexibility with Extra Web Strapping for Bolt Cutters or Accessories, Improves Efficiency with Rigid Pockets that Allow Smooth Tool Insertion and Removal, For Maximum Belt Width Not Applicable, Includes Not Applicable, Material Nylon, Number of Inside Pockets 2, Number of Outside Pockets 0, Number of Pockets 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.