Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Bag, Tan, #4 Canvas, 1 Pockets

  • Mfr # 5121-15

  • Zoro # G6195524


product price: $40.59
/ea

Key Features

Width
15"
Color
Tan
Material
#4 Canvas
Features
Expansion Gusset, Brass Grommets in Bottom for Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
Overall Height
2 3/4 to 5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121-15
Zoro #
G6195524
UPC #
092644553165
Country of Origin
United States

Dimensions

Width
15"
Overall Height
2 3/4 to 5 1/2 in
Overall Width
15 in
Length
15"
Overall Depth
8 in
Height
2-3/4 to 5-1/2"
Depth
8"

Details

Item
Glove Bag
Color
Tan
Material
#4 Canvas
Features
Expansion Gusset, Brass Grommets in Bottom for Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
Number of Outside Pockets
0
Number of Pockets
1
Number of Inside Pockets
0
Closure Type
Snap
Number of Pieces
1
Includes
Safety Notice To Remind Workers Of The Importance Of Using Gloves
Primary Application
General Purpose

Description

The Klein Tools 5121-15 Glove Bag is the perfect way to keep your tools organised. The bag has a canvas exterior and a snap closure, which keeps your tools safe and secure. It also features one pocket for easy access to small items. This tan tool bag is 15" long and 8" wide, with an overall height of 2 3/4 to 5 1/2 in. If you are looking for a tool bag that can carry all your essentials, this Klein Tools Glove Bag is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.