Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Bag, Tan, #4 Canvas, 1 Pockets

  • Mfr # 5121-19

  • Zoro # G3707593


product price: $41.69
/ea

Key Features

Width
8"
Color
Tan
Material
#4 Canvas
Features
Expansion Gusset At the Top and Bottom, Brass Grommets In Bottom For Ventilation, Supplier with Two-Way Snap, Safety Notice To Remind Workers Of the Importance Of Using Gloves
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5121-19
Zoro #
G3707593
UPC #
092644553172
Country of Origin
United States

Dimensions

Width
8"
Overall Width
8 in
Overall Height
19 in
Length
19"
Overall Depth
8 in
Height
19"
Depth
8"

Details

Item
Glove Bag
Color
Tan
Material
#4 Canvas
Features
Expansion Gusset At the Top and Bottom, Brass Grommets In Bottom For Ventilation, Supplier with Two-Way Snap, Safety Notice To Remind Workers Of the Importance Of Using Gloves
Closure Type
Snap
Number of Pockets
1
Number of Inside Pockets
0
Number of Outside Pockets
0
Number of Pieces
1
Primary Application
General Purpose

Description

This KLEIN TOOLS 5121-19 Glove Bag is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The durable canvas material of this glove bag means it can withstand the elements. This 8" height tool bag has a snap closure, which allows you to open and close it quickly and easily. It also has an overall width and depth of 8 in., as well as an overall height of 19 in.. With 1 pockets, there is ample space in this tool bag for all your tools. The KLEIN TOOLS Glove Bag is the perfect companion for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.