Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Bag, Tan, #8 Canvas, 1 Pockets

  • Mfr # 5124-15

  • Zoro # G7598753


product price: $42.29
/ea

Key Features

Width
15"
Color
Tan
Material
#8 Canvas
Features
Expansion Gusset, Brass Grommets In Bottom For Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5124-15
Zoro #
G7598753
UPC #
092644553257
Country of Origin
United States

Dimensions

Width
15"
Overall Height
2 3/4 to 5 1/2 in
Overall Width
15 in
Overall Depth
8 in
Length
15"
Height
2-3/4 to 5-1/2"
Depth
8"

Details

Item
Glove Bag
Color
Tan
Material
#8 Canvas
Features
Expansion Gusset, Brass Grommets In Bottom For Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
Number of Pieces
1
Number of Pockets
1
Number of Outside Pockets
0
Number of Inside Pockets
0
Closure Type
Snap
Includes
Safety Notice To Remind Workers Of The Importance Of Using Gloves
Primary Application
General Purpose

Description

Glove Bag, Material #8 Canvas, Closure Type Snap, Overall Height 2 3/4 to 5 1/2 in, Overall Depth 8 in, Overall Width 15 in, Color Tan, Features Expansion Gusset, Brass Grommets In Bottom For Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves, Includes Safety Notice To Remind Workers Of The Importance Of Using Gloves, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.