Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Bag, Tan, #8 Canvas, 1 Pockets

  • Mfr # 5124-19

  • Zoro # G7521997


product price: $35.69
/ea

Key Features

Width
19"
Color
Tan
Material
#8 Canvas
Features
Expansion Gusset, Brass Grommets In Bottom For Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5124-19
Zoro #
G7521997
UPC #
092644553271
Country of Origin
United States

Dimensions

Width
19"
Overall Width
19 in
Height
2-3/4 to 5-1/2"
Length
19"
Overall Depth
8 in
Overall Height
2 3/4 to 5 1/2 in
Depth
8"

Details

Item
Glove Bag
Color
Tan
Material
#8 Canvas
Features
Expansion Gusset, Brass Grommets In Bottom For Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves
Includes
Safety Notice To Remind Workers Of The Importance Of Using Gloves
Number of Outside Pockets
0
Number of Pockets
1
Closure Type
Snap
Number of Pieces
1
Number of Inside Pockets
0
Primary Application
General Purpose

Description

Glove Bag, Material #8 Canvas, Closure Type Snap, Overall Height 2 3/4 to 5 1/2 in, Overall Depth 8 in, Overall Width 19 in, Color Tan, Features Expansion Gusset, Brass Grommets In Bottom For Ventilation, 2-Way Snap, Safety Notice To Remind Workers Of The Importance Of Using Gloves, Includes Safety Notice To Remind Workers Of The Importance Of Using Gloves, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.