Shop KLEIN TOOLS
See all product information
Create Account
Gloves
- Mfr # 22021
- Zoro # G324151768
product price:Â
$
14.95
/ea
Key Features
Gender
Unisex
Knit Material
Cotton, Nylon, Poly
Insulated
No
Size- Alpha
L
Knit Material Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22021
- Zoro #
- G324151768
- UPC #
- 00092644220210
- Country of Origin
- Pakistan
- Item
- Gloves
- Gender
- Unisex
- Knit Material
- Cotton, Nylon, Poly
- Insulated
- No
- Knit Material Color
- Black
- Includes Reinforced Thumb Crotch
- No
- Leather Palm Material
- Synthetic Suede
- ANSI/ISEA Cut Level
- Not Rated
- Hem Style
- Finished
- Glove Lining Material
- Unlined
- Palm Type
- Uncoated
- Glove Features
- Breathable, Dexterity, Thumb Sweat Wipe, Touchscreen Compatible
- Double-Dipped
- No
Dimensions
- Size- Alpha
- L
- Glove Length
- 9.5 in
Description
Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Cotton, Nylon, Poly, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Synthetic Suede, Standards Not Applicable, Knuckle Protection Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.