Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glow Fish Tape, 40-Foot

  • Mfr # 50660

  • Zoro # G107669176


product price: $64.25
/ea

Key Features

Features
Glow-in-the-Dark Tape and Tip, Clear Case, Removable Tape, Equipped with Fish Rod Attachment Connector
Length
11.3"
Size
40' x 0.153"
Tape Material
Fiberglass
Color
Clear/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50660
Zoro #
G107669176
UPC #
092644506604
Country of Origin
United States

Dimensions

Length
11.3"
Size
40' x 0.153"

Details

Item
Fish Tape
Features
Glow-in-the-Dark Tape and Tip, Clear Case, Removable Tape, Equipped with Fish Rod Attachment Connector
Tape Material
Fiberglass
Color
Clear/White
Application
Wire Pulling

Description

Glow Fish Tape, 40-Foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.