Zoro Homepage

Grab-And-Go Impact Socket Set, SAE, 7-Piece

  • Mfr # 33808

  • Zoro # G616281005


product price: $21.75
/ea

Key Features

Material
Cr-Mo
Container Width
2.48 in
Container Length
4.3 in
Includes
6 Sockets, Adapter, and Carabiner
Container Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33808
Zoro #
G616281005
UPC #
92644338083
Country of Origin
Taiwan, Province of China

Dimensions

Container Width
2.48 in
Container Length
4.3 in
Container Height
1.4 in
Drive Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Details

Material
Cr-Mo
Includes
6 Sockets, Adapter, and Carabiner
Finish
Black Phosphate
Standards
B107.110

Description

This 7-piece SAE Impact Socket Set features sizes from 1/4-Inch to 9/16-Inch, crafted from cold-forged, heat-treated Cr-Mo steel for maximum durability under tough torque. The included 3-Inch impact adapter allows for use with a 1/4-Inch impact driver. Secure your sockets with a carabiner on backpacks or tool belts for quick access. Industry-standard color-coded rings and bold stamped markings ensure fast size identification, making every job faster and more efficient. Use carabiner to store sockets on gear for quick job access. Push socket up from sleeve for quick and easy removal. Optimized wall thickness and hex pocket depth. Socket sleeve features a mechanical grip system around the color band for secure socket retention; easy removal for rapid socket changes. Includes 3-Inch impact adapter for compatibility with 1/4-Inch impact drivers.


  • Color Coded Painted Band on Socket
  • Stamped Size with Paint Infill
  • TPV Storage Sleeve with Passive Socket Retention
  • Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.