Zoro Homepage

Green Mini Cross-Line Laser Level

  • Mfr # 93MCLG

  • Zoro # G410832489


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
PC+ABS+TPE
Features
Magnetic Mounting Bracket with 1/4'' Tripod Mount; Mounting Clamp Attachment; Out-of-Level Detection, Low Battery Indicator
Includes
Laser Level, Soft Carrying Case; Instruction Manual; Mounting Clamp; 2 x AA 1.5V Alkaline Batteries
Standards
Conforms to EN61326-1:2013, EN60825-1:2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93MCLG
Zoro #
G410832489
UPC #
092644930119
Country of Origin
China

Details

Material
PC+ABS+TPE
Features
Magnetic Mounting Bracket with 1/4'' Tripod Mount; Mounting Clamp Attachment; Out-of-Level Detection, Low Battery Indicator
Includes
Laser Level, Soft Carrying Case; Instruction Manual; Mounting Clamp; 2 x AA 1.5V Alkaline Batteries
Standards
Conforms to EN61326-1:2013, EN60825-1:2014

Description

Green Mini Cross-Line Laser Level

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.