
Grip-Cleaning Brush Set
Mfr # 25450
Zoro # G7554757
product price: $87.59
/ea
Free Shipping & Returns
Key Features
Type
4-Piece
For Use With
Wire and Cable Pulling Grips
Includes
3/8 in x 3 in Round and Square Bristle, 1-9/16 in x 5 in Round and Square Bristle
Material
Steel
Compatible with Brand
Klein Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25450
Zoro #
G7554757
UPC #
092644477102
Country of Origin
United States
Dimensions
Tool Length
15 in
Details
Item
Grip Cleaning Brush Set
Type
4-Piece
For Use With
Wire and Cable Pulling Grips
Includes
3/8 in x 3 in Round and Square Bristle, 1-9/16 in x 5 in Round and Square Bristle
Material
Steel
Compatible with Brand
Klein Tools
Product Type
Grip Cleaning Brush Set
Compatible with Product Type
Klein Wire and Cable Pulling Grips
Description
Grip Cleaning Brush Set, Product Type Grip Cleaning Brush Set, Material Steel, Tool Length 15 in, Maximum Wire Capacity Not Applicable, Minimum Wire Capacity Not Applicable, Maximum Pull Not Applicable, Compatible with Brand Klein Tools, Compatible with Product Type Klein Wire and Cable Pulling Grips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.