Zoro Homepage

Grip for High Strength Cables 0.55-Inch

  • Mfr # 1684-5

  • Zoro # G3636701


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Chicago
Max. Load Capacity
8,000 lb
Cable Type
Aircraft, EHS, Messenger and Guy Strand
Max. Cable Size
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1684-5
Zoro #
G3636701
UPC #
092644471629
Country of Origin
United States

Dimensions

Max. Cable Size
0.55 in
Min. Cable Size
0.218 in
Maximum Cable Diameter
0.55 in
Jaw Length
5 in
Minimum Cable Diameter
0.218 in

Details

Item
Cable Pulling Jaw Grip
Material
Steel
Type
Chicago
Max. Load Capacity
8,000 lb
Cable Type
Aircraft, EHS, Messenger and Guy Strand
Features
Locking Handle, Spring
Includes Locking Handle
Yes
Maximum Load Capacity
8,000 lb
Jaw Shape
Double V
Tool Weight
5.8 lb
Includes Hot Latch
No
For Cable Type
Aircraft, EHS, Guy Strand, Messenger
Grip Type
Chicago
Includes Spring
Yes
Tool Series
1684
Includes Swing Latch
No

Description

Cable Pulling Jaw Grip, Maximum Cable Diameter 0.55 in, For Cable Type Aircraft, EHS, Guy Strand, Messenger, Maximum Load Capacity 8,000 lb, Grip Type Chicago, Jaw Shape Double V, Tool Series 1684, Features Locking Handle, Spring, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring Yes, Includes Swing Latch No, Jaw Length 5 in, Material Steel, Minimum Cable Diameter 0.218 in, Tool Weight 5.8 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.