Zoro Homepage

Grip It Strap Wrenches 12" Handle

  • Mfr # S12HB

  • Zoro # G108455525


product price: $20.99
/ea

Key Features

Strap Width
1"
Strap Length
22.25"
Application
Pipes, Fittings, Oil and Water Filters, Conduit, More
Strap Material
Urethane Coated Nylon
Handle Material
Aluminum Die Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12HB
Zoro #
G108455525
UPC #
092644693854
Country of Origin
China

Dimensions

Strap Width
1"
Strap Length
22.25"

Details

Item
Strap Wrench
Application
Pipes, Fittings, Oil and Water Filters, Conduit, More
Strap Material
Urethane Coated Nylon
Handle Material
Aluminum Die Cast

Description

Grip It Strap Wrenches 12" Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.