Zoro Homepage

Grip with Latch 0.37" Cable

  • Mfr # 1613-40H

  • Zoro # G003673864


product price: $287.99
/ea
Sold in multiples of 2 for $575.98
Free Shipping & Returns

Key Features

Type
Chicago Grip
Cable Dia. Range
0.12" to 0.37" (3.05 to 9.4 mm)
Eye Style
Safe Load 4500 lb
Cable Type
Aircraft, EHS, Messenger, Guy Strand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1613-40H
Zoro #
G003673864
UPC #
92644470165
Country of Origin
United States

Dimensions

Cable Dia. Range
0.12" to 0.37" (3.05 to 9.4 mm)

Details

Type
Chicago Grip
Eye Style
Safe Load 4500 lb
Cable Type
Aircraft, EHS, Messenger, Guy Strand

Description

The Klein Tools 1613-40H Chicago Grip is designed for EHS, Messenger and Guy Strand cable. It comes with a hot-line latch for bare conductors, which allows you to place this grip on a cable with a hot-line stick. When the stick is removed, the latch closes automatically to guard against grips accidentally disengaging from the wire. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Grips are rigorously tested and pulled to rated load to ensure the highest quality and reliability. Safely holds 0.12 - 0.37-Inch Dia cables. Withstands maximum safe load of 4500-Pound. Comes with hot-line latch to firmly hold bare conductors. For larger conductors, see our grips with round inside-jaw contour. Locking handle keeps jaw open while grip is placed on cable with a hot stick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.