Zoro Homepage
This item is Discontinued.
Klein Tools Hacksaw Bag, Black, Ballistic Nylon, 1 Pockets 55454DHB

Hacksaw Bag, Black, Ballistic Nylon, 1 Pockets (Discontinued)

  • Mfr # 55454DHB
  • Zoro # G5489084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55454DHB
Zoro #
G5489084
UPC #
092644554544
Country of Origin
China

Dimensions

Overall Depth
1 1/2 in
Overall Width
17 in
Overall Height
8 3/8 in
Width
17"
Length
17"
Height
8-3/8"
Depth
1-1/2"
Overall Length
17 in

Description

Hacksaw Bag, Bag Style Flat Zippered Tool Bags, Material Ballistic Nylon, Closure Type Snap, Number of Bags 1, Overall Height 8 3/8 in, Overall Depth 1 1/2 in, Overall Width 17 in, Reinforced Bottom No, Color Black, Shape Rectangle, Drain Holes No, Features Protective Plastic Lined Interior, Quick Link for Attaching to Tool Bags, Top-Loading for Easy Access to Hacksaw, Web Strap With Snap Closure Keeps Hacksaw Secure, Includes Laptop Pocket No, Number of Handles 0, Number of Inside Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.