Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half-Mask Respirator, P100, M/L

  • Mfr # 60552

  • Zoro # G710905333


product price: $34.25
/ea

Key Features

Mask Size
Medium/Large
Standards
NIOSH (TC-84A-9447)
Facepiece Material
TPE (Thermo Plastic Elastomer)
Typical Application
P100 Particulate Filter Effective Against all Particulate Aerosols
Special Features
Low-Profile Design, Push-in Fit Check Mechanism, Built in Sample Port; Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60552
Zoro #
G710905333
UPC #
092644605529
Country of Origin
Malaysia

Dimensions

Mask Size
Medium/Large

Details

Standards
NIOSH (TC-84A-9447)
Facepiece Material
TPE (Thermo Plastic Elastomer)
Typical Application
P100 Particulate Filter Effective Against all Particulate Aerosols
Special Features
Low-Profile Design, Push-in Fit Check Mechanism, Built in Sample Port; Reusable
Includes
(1) Respirator; (2) Replaceable Filters

Description

Half-Mask Respirator,P100,M/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.