Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Notcher, 9", Steel

  • Mfr # 86526

  • Zoro # G6936787


product price: $44.19
/ea

Key Features

Overall Length
9"
Number of Pieces
1
Material
Steel
Features
Jaw's Hook Design Allows Easy Notching of Corners and Take-Off tabs Without Slippage; Designed for HVAC Professionals who Want Superior Results; Self Opening Latch for One Handed Operation; Comfortable, Contoured Grips Cover Hardened Steel Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86526
Zoro #
G6936787
UPC #
092644690884
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9"

Details

Item
HVAC Hand Notcher
Number of Pieces
1
Material
Steel
Features
Jaw's Hook Design Allows Easy Notching of Corners and Take-Off tabs Without Slippage; Designed for HVAC Professionals who Want Superior Results; Self Opening Latch for One Handed Operation; Comfortable, Contoured Grips Cover Hardened Steel Handles

Description

HVAC Hand Notcher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.