Zoro Homepage

Hard Hat Chin Strap, Flame-Resistant

  • Mfr # FRKHHSTRP

  • Zoro # G214234564


product price: $15.99
/ea

Key Features

Material
Natural Fibers
Color
Black
Application
Flame Resistant Strap to Secure Hard Hat on Head
Overall Depth
0.8 in
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRKHHSTRP
Zoro #
G214234564
UPC #
092644605567
Country of Origin
China

Dimensions

Overall Depth
0.8 in
Width
6.3 in
Length
8.7 in

Details

Material
Natural Fibers
Color
Black
Application
Flame Resistant Strap to Secure Hard Hat on Head
Standards
ASTM F2302-20 (Clauses 8.1 and 8.2)
Features
Detachable and Adjustable
For Use With
Klein Tools Hard Hat

Description

Hard Hat Chin Strap, Flame-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.