Hard Hat Earmuffs, Black/Orange, PR
- Mfr # 22029
- Zoro # G024176016
product price:Â
$
58.75
/pr
Key Features
Overall Width
11.91 in
Compatible Product Type
Hard Hat, Helmet
Color
Gray
Compatible Manufacturer Part Number
60141
Overall Height
10.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22029
- Zoro #
- G024176016
- UPC #
- 092644220296
- Country of Origin
- China
Dimensions
- Overall Width
- 11.91 in
- Overall Height
- 10.14 in
- Overall Length
- 7.9 in
- Wire Rope Length
- 7.9 in
- Length
- 7.9 in
Description
Hard Hat Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 27 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number 60141, For Use With Hard Hat, Helmet, Includes Not Applicable, Cup Color Black, Orange, Earmuff Type Rigid, Band Color Black, Gray, Band Material Not Applicable, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.