Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Earmuffs, Full Brim Style

  • Mfr # 60502

  • Zoro # G007023856


product price: $32.99
/ea

Key Features

Color
Gray/Orange
Standards
ANSI S3.19-1974
Features
Adjustable Wire Arms for Custom Fit
Weight
6.6 oz
Height
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60502
Zoro #
G007023856
UPC #
092644605024
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.6"
Length
7.1"
Width
3.9"

Details

Item
Hard Hat Ear Muffs
Color
Gray/Orange
Standards
ANSI S3.19-1974
Features
Adjustable Wire Arms for Custom Fit
Weight
6.6 oz
Material
ABS Plastic
For Use With
Klein Tools Full Brim Hard Hats
Noise Reduction Rating NRR
Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB
Protection Type
Noise Reduction
Cushion Material
Foam
Noise Reduction Rating
26dB

Description

Hard Hat Earmuffs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.