Zoro Homepage

Hard Hat Fan, Gray/Orange

  • Mfr # 60821

  • Zoro # G610947617


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate/ABS; Steel
Color
Gray/Orange
For Use With
Hard Hat, Safety Helmet
Includes
Dual Mount Strap, Fan, Hinged Adapter Bracket, Modular Rechargeable Battery, USB Charging Cable
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60821
Zoro #
G610947617
UPC #
092644608216
Country of Origin
China

Dimensions

Length
2 3/4 in
Width
1 5/8 in
Height
2 1/2 in

Details

Item
Hard Hat Fan
Material
Polycarbonate/ABS; Steel
Color
Gray/Orange
For Use With
Hard Hat, Safety Helmet
Includes
Dual Mount Strap, Fan, Hinged Adapter Bracket, Modular Rechargeable Battery, USB Charging Cable

Description

Hard Hat Fan, For Use With Hard Hat, Safety Helmet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.