Hard Hat, Gry, ABS/PC Shell, EPS
- Mfr # 60863T2
- Zoro # G624789883
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Includes Chin Strap
Yes
Shell Color
Gray
Venting
No
Number of Suspension Points
6
Includes
6-Point Suspension, Hard Hat, Removable Chin Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60863T2
- Zoro #
- G624789883
- UPC #
- -
- Country of Origin
- China
- Item
- Hard Hat
- Includes Chin Strap
- Yes
- Shell Color
- Gray
- Venting
- No
- Number of Suspension Points
- 6
- Includes
- 6-Point Suspension, Hard Hat, Removable Chin Strap
- Shell Material
- ABS/Polycarbonate
- Standards
- ANSI Z89.1-2014 (R2019) HT-LT
- ANSI Impact Type
- Type 2
- Includes Accessory Slots
- Yes
- Weight
- 32 oz
- Suspension Adjustment Type
- Ratchet
- Reverse Donning
- Non-Reversible
- Graphics Type
- No Graphics
- Headwear Style
- Full Brim
- Reflective Decal Color
- Black
- ANSI Electrical Class
- Class E
- Compatible Suspension Manufacturer Part Number
- XKHHSPNT2
- Accessory Mounting Options
- Chin Strap Anchors, Universal Slots
- Compatible Suspension Brand
- Klein Tools
- High-Visibility
- Not High-Visibility
- Includes Reflective Decals
- Yes
- Application
- Electrical
- Impact Absorbing Material
- EPS
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Chin Strap Anchors, Universal Slots, Weight 32 oz, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number XKHHSPNT2, Standards ANSI Z89.1-2014 (R2019) HT-LT, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.