Shop KLEIN TOOLS
See all product information
Create Account
Hard Hat, Gry, ABS/PC Shell, EPS
- Mfr # 60864T2
- Zoro # G724784528
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Number of Suspension Points
6
ANSI Impact Type
Type 2
Suspension Adjustment Type
Ratchet
Shell Material
ABS/Polycarbonate
Standards
ANSI Z89.1-2014 (R2019) HT-LT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60864T2
- Zoro #
- G724784528
- UPC #
- -
- Country of Origin
- China
- Item
- Hard Hat
- Number of Suspension Points
- 6
- ANSI Impact Type
- Type 2
- Suspension Adjustment Type
- Ratchet
- Shell Material
- ABS/Polycarbonate
- Standards
- ANSI Z89.1-2014 (R2019) HT-LT
- Shell Color
- Gray
- Includes Chin Strap
- Yes
- Includes
- 6-Point Suspension, Hard Hat, Removable Chin Strap
- Venting
- Yes
- Includes Accessory Slots
- Yes
- Weight
- 32 oz
- Accessory Mounting Options
- Chin Strap Anchors, Universal Slots
- Includes Reflective Decals
- Yes
- Reverse Donning
- Non-Reversible
- Headwear Style
- Full Brim
- Compatible Suspension Brand
- Klein Tools
- Reflective Decal Color
- Black
- Impact Absorbing Material
- EPS
- Compatible Suspension Manufacturer Part Number
- XKHHSPNT2
- ANSI Electrical Class
- Class C
- Application
- General Purpose
- High-Visibility
- Not High-Visibility
- Graphics Type
- No Graphics
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Chin Strap Anchors, Universal Slots, Weight 32 oz, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number XKHHSPNT2, Standards ANSI Z89.1-2014 (R2019) HT-LT, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.