
Hard Hat, KARBN(TM), ABS, Polycarbonate, 4 Point Ratchet with Pivot, Type 1, Class C, Gray Pattern
Mfr # 60347
Zoro # G600413221
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Full Brim
Head Protection Material
ABS, Polycarbonate
Fits Hat Size
6.5 to 8
Series
KARBN(TM)
Suspension Adjustment Type
Ratchet with Pivot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60347
Zoro #
G600413221
UPC #
092644603471
Country of Origin
China
Dimensions
Fits Hat Size
6.5 to 8
Details
Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
ABS, Polycarbonate
Series
KARBN(TM)
Suspension Adjustment Type
Ratchet with Pivot
Number of Suspension Points
4
Color
Gray Pattern
Head Protection Venting
Yes
Standards
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Includes
Hard Hat, Rechargeable Headlamp, Charging Cable, User Guide
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class C
Accessory Mounting Options
Front-Slots, Rear-Slots, Side-Slots
Description
Klein Tools premium KARBN full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure Klein headlamps attach securely — no straps needed!
•Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN pattern on rugged PC/ABS composite
•Class C, Type 1 hard hat with large adjustable vents meets ANSI Z89.1-2014, CSA Z94.1-15; EN397:2012+A1:2012-5.2.4 (Lateral Deformation-LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
•Patented accessory mounts on front and back ensure optional Klein headlamps attach securely and precisely, every time — no straps or zip ties needed
•Adjustable vents can be opened or closed for maximum air circulation while meeting stringent safety standards
•This model includes Klein Rechargeable Headlamp (Cat. No. 56062) with charging cable
•Machine washable breathable, padded sweat-wicking sweatband and top pad improve comfort with advanced evaporative technology — simply wet and shake, for hours of cooling
•Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails
•Universal accessory slots on both sides for attaching hearing protection, face shield and more
•Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
•Optional accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56048, 56049, 56062); Sweatband (Cat. No. KHHSWTBND2), Top Pad (Cat. No. KHHTOPPAD2), Suspension (Cat. No. KHHSPN2) and Chin Strap (Cat. No. KHHSTRP)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.